DESCRIPTION

  • Classified for sealing fire-rated, non-combustible service penetrations and construction joints in horizontal and vertical fire separations
  • Elastomeric - capable of +-25% dynamic joint movement

DAP Fire Barrier Silicone Seal

D18806

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-814
Color Finish
Green
FM Approved
No
Material
Silicone
Size
10.1 oz
UL Listed
No

Starting at
$16.99
EACH
  • QUANTITY