DESCRIPTION

  • A high-performance patching compound
  • Creates a watertight seal in about 3-5 minutes
  • Formulated to stop running water through deep cracks, holes and imperfections in concrete surfaces
  • Interior/exterior use
  • Works both above and below ground level

DAP Quick Plug® Hydraulic and Anchoring Cement

D14090

Size:

10 lbs

SPECIFICATIONS

Collection
Quick Plug®
Color Finish
Grey
Height
8-1/2 in
Length
16-1/2 in
Size
10 lbs
Width
16-1/2 in

Starting at
$15.99
EACH
  • QUANTITY