DESCRIPTION

  • Fills, seals and insulates
  • Helps stop drafts and pests
  • Prevents energy loss

DAP Kwik Foam® Insulation Sealant in Tan

D18232

Size:

SPECIFICATIONS

Collection
Kwik Foam®
Color Finish
Tan
Material
Plastic
Material Type
Polyurethane
Maximum Temperature
200
Size
24 oz

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS