This product requires certification to purchase.

Knockdown Water Based 2-In-1 Wall & Ceiling Texxture Spray in White

DAP

Knockdown Water Based 2-In-1 Wall & Ceiling Texxture Spray in White

  • Fast #
  • Part #D7079850010
  • Item #10275406
  • Manufacturer Part #7079850010
5 out of 5 Customer Rating
Brand image
DAP

Knockdown Water Based 2-In-1 Wall & Ceiling Texxture Spray in White

  • Fast #
  • Part #D7079850010
  • Item #10275406
  • Manufacturer Part #7079850010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 540
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • The ergonomic can design offers comfortable handling, reducing hand fatigue and allowing for better control during application.
  • Ideal for vertical, overhead and hard to reach areas
  • Wide coverage with even spray application
  • Eco-friendly, water-based formula provides a safe, low-odor solution for repairing textured surfaces without harsh chemicals.
  • Quick dry and paint ready in 30 minutes, minimizing wait times and allowing you to complete your projects more efficiently.
  • Forms a durable, long-lasting repair that stands up to wear and tear, ensuring the texture remains intact over time.
  • Easily blends with existing textures to create a uniform, seamless appearance that’s virtually indistinguishable from the original surface.
  • Suitable for both indoor and outdoor applications, making it a versatile choice for all projects.
  • Requires Certification

Documents

Dimensions & Measurements
Size
25 oz
Characteristics & Features
Color Finish Name
White
Material
Latex
Material Type
Acrylic Latex
Proposition 65
WARNING: Cancer-www.P65warning.ca.gov
Warranty & Product Information
Application
Indoor, Outdoor
Product Type
Wall Texture, Ceiling Texture
Type
D7079850010
UPC
707985001052