8 oz. Grout Recolor Kit in White

You last purchased this on
 
DAP

Kwik Seal® 8 oz. Grout Recolor Kit in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
DAP

Kwik Seal® 8 oz. Grout Recolor Kit in White

  • Fast #
  • Part #D00634
  • Item #4669983
  • Manufacturer Part #00634
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Includes 8 oz pretreat, 8 oz color sealant, application brush, squeeze top and chamois
  • Works in one easy application
  • Requires Certification

Specifications

Application:
Sealants, Brush
Collection:
Kwik Seal®
Color Finish Category:
Whites
Color Finish Name:
White
Height:
12-1/4 in
Length:
6-1/4 in
Product Type:
Grout Recolor Kit
Size:
8 oz
Width:
7-1/4 in