DESCRIPTION

  • Improves energy efficiency
  • Low VOC content
  • Resists cracking, sagging, and chalking
  • Smooth, easy-working compound for glazing wood, metal, and aluminum sash

DAP Latex Window Glazing

D12108

Color Finish

 

SPECIFICATIONS

Color Finish
White
Material
Aluminum, Metal, Wood
Size
10.1 oz

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$4.96
EACH
  • QUANTITY