DESCRIPTION

  • Finishes gypsum panel joints with less work, easy sanding, lightweight handling
  • Interior use
  • Saves time on the job

DAP Lightweight Wallboard Joint Compound

DAP10114

Color Finish

 

SPECIFICATIONS

Color Finish
White
Height
7-31/50 in
Length
7-9/20 in
Size
1 gal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$11.12
EACH
  • QUANTITY