Liquid Cement Crack Filler in Grey

You last purchased this on
 
DAP

Liquid Cement Crack Filler in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
DAP

Liquid Cement Crack Filler in Grey

  • Fast #
  • Part #D7079837584
  • Item #4669970
  • Manufacturer Part #7079837584
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Grey Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Repairs are ready for traffic in 30-45 minutes
  • It is self-leveling and dries gray to match most existing concrete
  • Easy-to-use, ready-mixed product for the repair of cracks in concrete
  • Interior/exterior use
  • Requires Certification

Specifications

Color Finish Name:
Grey
Height:
11-1/4 in
Length:
1-9/10 in
Size:
1 qt
Type:
D37584