DESCRIPTION

  • Formula provides greater shrink resistance and allows for easy repositioning during installation
  • High-strength, trowel grade, latex-based adhesive for bonding many types of floor coverings over a variety of surfaces
  • Interior use
  • Low VOC content
  • Low odor
  • Water resistant

DAP Weldwood® Multi-Purpose Floor Adhesive in Off White

D0014

Size:

SPECIFICATIONS

Collection
Weldwood®
Color Finish
Off White
Size
3.5 gal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$22.74
EACH
  • QUANTITY