This product requires certification to purchase.

Orange Peel Oil Based 2-In-1 Wall & Ceiling Texture Spray in White

DAP

Orange Peel Oil Based 2-In-1 Wall & Ceiling Texture Spray in White

  • Fast #
  • Part #D7079850006
  • Item #10275402
  • Manufacturer Part #7079850006
3.6 out of 5 Customer Rating
Brand image
DAP

Orange Peel Oil Based 2-In-1 Wall & Ceiling Texture Spray in White

  • Fast #
  • Part #D7079850006
  • Item #10275402
  • Manufacturer Part #7079850006
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 540
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Delivers a smooth, consistent texture that mimics existing finishes, ensuring a professional-quality repair every time.
  • The ergonomic can design offers comfortable handling, reducing hand fatigue and allowing for better control during application.
  • Convenient aerosol spray makes it easy to apply, reducing mess and ensuring a fast, hassle-free repair process.
  • Provides a strong, long-lasting bond and finish, ideal for repairing and restoring textured surfaces on walls and ceilings.
  • Suitable for both indoor and outdoor applications, making it a versatile choice for all projects.
  • Wide coverage with even spray application
  • Easily blends with existing textures to create a uniform, seamless appearance that’s virtually indistinguishable from the original surface.
  • Sprays evenly, minimizing the risk of dripping or clogging, making application clean and efficient.
  • Requires Certification

Documents

Dimensions & Measurements
Size
25 oz
Characteristics & Features
Color Finish Name
White
Material
Resin
Material Type
Acrylic Resin
Proposition 65
WARNING: Cancer-www.P65warning.ca.gov
Warranty & Product Information
Application
Indoor, Outdoor
Product Type
Wall Texture, Ceiling Texture
Type
D7079850006
UPC
707985000680