DESCRIPTION

  • Improves energy efficiency
  • Low VOC content
  • Low odor
  • Paintable
  • Premium adhesive caulk with Microban® Antimicrobial Product Protection fights the growth of stain and odor-causing bacteria, mold and mildew on the caulk
  • Provides maximum adhesion and a watertight seal
  • Treated with Microban® to fight mold mildew and stains

DAP Plaster of Paris

D10308

Size:

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Material
Plaster
Size
4 lbs

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$3.12
EACH
  • QUANTITY

DOCUMENTS