DESCRIPTION

  • Can be used in place of traditional fireblock materials
  • Expands 2 1/2 to 3 times its dispensed size
  • Quickly fill and seal large gaps around vents, pipes, ducts and wires; and at wall-to-floor or ceiling-to-floor joints
  • Tack free in 10 minutes, full cure in 12 to 24 hours

DAP Polyure Fireblock Foam Seal

D44242

Size:

SPECIFICATIONS

ASTM Specifications
ASTM E84
Color Finish
Orange
Color Finish Category
Oranges
Material
Plastic
Material Type
Polyurethane Foam
Size
12 oz

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS