• Cart

DESCRIPTION

  • Commercial grade
  • Indoor/outdoor use
  • Low VOC content
  • Paintable

DAP Polyurethane Construction Adhesive Sealant

DAP1881

Color Finish

 

SPECIFICATIONS

ASTM Specifications
ASTM C920
Color Finish
Black
Material
Plastic
Material Type
Polyurethane

Starting at
$10.71
EACH
  • QUANTITY