10.1 oz. Plastic Adhesive Sealant in Black
10.1 oz. Plastic Adhesive Sealant in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Commercial grade
- Indoor/outdoor use
- Low VOC content
- Paintable
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM C-920
- Application:
- Doors, Pipe, Siding, Windows, Duct, Vent, Flashing, Chimneys, Expansion Joints
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Height:
- 13 in
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- Polyurethane
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Odor:
- Yes
- Product Type:
- Sealant
- Size:
- 10.1 oz
- Temperature Range:
- -40 to 170 Deg F
- UL Listed:
- No
- Width:
- 6 in