DESCRIPTION

  • Can be used for wet or dry applications
  • Durable and flexible

DAP Black-tite Roof Sealant in Black

D18268

Size:

SPECIFICATIONS

Collection
Black-tite
Color Finish
Black
Material
Asphalt
Maximum Temperature
180
Size
10.1 oz

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS