DESCRIPTION

  • Food grade
  • One hundred percent waterproof
  • Temperature range: -75°F to 350°F

DAP Silicone Sealant

D086

Color Finish

 

SPECIFICATIONS

Color Finish
White
GSA Approved
No
Material
Silicone
Size
9.8 oz
UL Listed
No

Starting at
$5.99
EACH
  • QUANTITY