25 lbs. Floor Leveler in White
Webpatch 90™ 25 lbs. Floor Leveler in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 96-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Prepares surfaces for carpet, rubber, wood flooring, and other materials
- Can also be used on walls and ceilings
- Used to patch cracks and holes in drywall, wood, concrete and masonry
Specifications
- Collection:
- Webpatch 90™
- Color Finish Name:
- White
- Height:
- 4 in
- Length:
- 19-1/2 in
- Size:
- 25 lbs
- Type:
- DAP63050
- Width:
- 10-1/2 in