1-compartment Medium Foam Hinged Tray (Pack of 200)
1-compartment Medium Foam Hinged Tray (Pack of 200)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This container may be called a 8" x 8" x 3" take out container
- The Performer® is a patented perforated hinge that allows the container’s lid to be removed - the result is a less cluttered dining experience and an additional plate for meal sharing
- Medium, single compartment tray with removable lid
- Secure stacking also allows for maximum use of space during order preparation
- The recessed lid and platform base increase the stability of multiple stacked containers, allowing for stable and convenient transport
- High insulation properties to keep hot foods hot and cold foods cold - maintaining proper temperature inside the container keeps food at the right serving temperature, preserving product quality
Specifications
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 3-3/10 in
- Length:
- 8-2/5 in
- Material:
- Foam
- Material Type:
- Extruded Polystyrene
- Package Quantity:
- Pack of 200
- Product Type:
- Hinged Tray
- Width:
- 7-9/10 in