9 in. Foam Plate in White (Case of 500)
Concorde® 9 in. Foam Plate in White (Case of 500)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features a smooth non-absorbent surface
- Ideal for hot or cold entrees
- Sturdy foam dinnerware can hold a full portion of food without breaking or bending
- Diameter: 9"
- Color: White
Specifications
- Collection:
- Concorde®
- Color Finish Name:
- White
- Diameter:
- 9 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Foam
- Material Type:
- Extruded Polystyrene
- Package Quantity:
- Case of 500
- Product Type:
- Plate