Dart Container

Traveler® Polystyrene Dome Lid for 24 oz. Cups

Part #DTLN31600013  |  Manufacturer Part #TLN316-00013

Brand Model Compatibility:

24 oz Cups
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for hot applications
  • Features sip hole
  • Inner ring ensures better, tighter fit to reduce dribble, leakage and pop-offs
  • Low pitch, stable stack for improved operations
  • This lid fits 5 cups: 12-24 ounce cups have common lid fit to reduce number of lid SKUs operator needs to stock
  • Height: 7/10"
  • Top Diameter: 3-7/10"
  • Color: Brown

Specifications

Application: Hot and Cold Water Distribution

Brand Model Compatibility: 24 oz Cups

Collection: Traveler®

Color Finish: Brown

Diameter: 3-7/10 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 7/10 in

Material: Plastic

Material Type: Polystyrene

Product Type: Lid