981 Series 2-1/2 x 1/4 in. NPT 100 psi Lower Mount Steel Pressure Gauge

Part #D99301509  |  Item #3958441  |  Manufacturer Part #99301509

Call for Pricing EACH

High Pressure:

100

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

ASME Specifications: ASME B40.100 Grade B

Application: Industrial

Collection: 981 Series

Color Finish: [White, Black, Blue]

Diameter: 2-1/2 in

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 100

Installation Type: Lower Mount

Low Pressure: 0

Material: [Steel, Brass, Bronze]

Maximum Pressure: 200 psi

UL Listed: No