Davis & Warshow® Double Handle Tub and Shower Thermostatic Valve
DWNY556638-DUP
Handle Type:
SPECIFICATIONS
- ADA Compliant
- No
- Handle Type
- Knob
- NSF Certified
- No
- Number of Handles
- Two Handle
- Trim Only
- No
- Valve Type
- Tub & Shower Thermostatic Valves
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday