1 gal Heavy Duty Degreaser
Dawn® 1 gal Heavy Duty Degreaser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Noncorrosive to hands
- Effective on surfaces such as range hoods, ovens, walls behind equipment, floors, drive-throughs and fuel islands
- Full-strength cleaning for tough, greasy soils
- Phosphate-free, non-caustic and nonflammable
- Can be used on food contact surfaces
Specifications
- Collection:
- Dawn®
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 12-11/25 in
- Length:
- 11-22/25 in
- Material:
- Liquid
- Package Quantity:
- Case of 3
- Product Type:
- Degreaser
- Size:
- 1 gal
- Weight:
- 31.15 lb
- Width:
- 9-22/25 in