1/2 - 3/4 in. Nipple Extractor

You last purchased this on
 
Dawn Industries

1/2 - 3/4 in. Nipple Extractor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dawn Industries

1/2 - 3/4 in. Nipple Extractor

  • Fast #
  • Part #DNE005
  • Item #7764545
  • Manufacturer Part #NE005
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Quickly removes both 1/2 in and 3/4 in broken PVC or polyethylene risers and nipples
  • Requires Certification

Documents


Specifications

Adjustable:
No
Application:
PVC, Plumbing
Clean Bagged:
No
Color Finish Category:
Oranges
Color Finish Name:
Orange
Fits Pipe Size:
1/2 in - 3/4 in
Material:
Plastic
Tool Type:
Nipple Extractor