1/2 in. Polyethylene Tee
1/2 in. Polyethylene Tee
Frequently Purchased Together
Product Details
Specifications
- Adjustable:
- No
- Application:
- Poly Pipe
- Clean Bagged:
- Yes
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connection 3:
- MPT
- End Connections:
- Barbed x MPT
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Tee
- Smart Home Enabled:
- No
- UL Listed:
- No