1.5 lb. Dead Blow Hammer
1.5 lb. Dead Blow Hammer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange, Black
- Hammer Type:
- Dead Blow
- Head Weight:
- 1.5 lb
- Number of Tools Included:
- 1
- Product Type:
- Dead Blow Hammer
- Smart Home Enabled:
- No
- UL Listed:
- No