32 in. Plumber Saw

You last purchased this on
 
Dawn Industries

32 in. Plumber Saw

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dawn Industries

32 in. Plumber Saw

  • Fast #
  • Part #DRS32
  • Item #4437852
  • Manufacturer Part #RS32
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Adjustable:
No
Application:
PVC, Plumbing
Blade Length (in):
32 in
Clean Bagged:
Yes
Color Finish Category:
Oranges
Color Finish Name:
Orange
Length:
32 in
Saw Type:
Plumber
Tool Type:
Cable Saw