• Cart

DESCRIPTION

Dawn Industries Coupler Straight PVC Quick-Fix Repair Coupling

DKRC4290

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
Color Finish
White
End Connection 1
Coupler
End Connection 2
Coupler
End Connections
Coupler
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
No