Dawn Industries FIP Polyethylene Saddle D100CGD

DESCRIPTION

  • Designed for MDPE pipe on outdoor irrigation
  • No tools needed - primer and glue necessary

Dawn Industries FIP Polyethylene Saddle

D100CGD

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
FIP
Fitting Size 1
1 in
Fitting Size 2
1/2 in
Material
Plastic
Material Type
Polyethylene
Size
1 in x 1/2 in
Type
Reducing