KwikAccessories™ Glue Board in Orange

Part #DGT200  |  Item #7764646  |  Manufacturer Part #GT200

Call for Pricing EACH

Color/Finish: Orange

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Glues

Clean Bagged: Yes

Collection: KwikAccessories™

Color Finish: Orange

Color Finish Category: Oranges

Product Type: Glue Tray

Smart Home Enabled: No

UL Listed: No