1-1/4 in. PVC Pipe, Rope, Conduits Pipe Cutter
KwikCut™ 1-1/4 in. PVC Pipe, Rope, Conduits Pipe Cutter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Adjustable:
- No
- Application:
- PVC Pipe, Rope, Conduit
- Blade Material:
- Stainless Steel
- Clean Bagged:
- No
- Collection:
- KwikCut™
- Cutting Capacity:
- 1-1/4 in
- GSA Approved:
- No
- Handle Material:
- Nylon
- Handle Type:
- Spring
- IAPMO Listed -:
- No
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- Poly
- Portable:
- No
- Tool Type:
- Pipe Cutter
- UL Listed:
- No