1-5/8 in. Plastic Pipe Cutter Stainless Steel Blade in Yellow
KwikCut™ 1-5/8 in. Plastic Pipe Cutter Stainless Steel Blade in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- PVC, CPVC, Polyethylene Pipe, Rubber, Cutting
- Collection:
- KwikCut™
- Color Finish Name:
- Yellow
- Cutting Capacity:
- 1-5/8 in
- Material:
- Stainless Steel