Stainless Steel Replacement Blade for KwikCut T135SS Cutter

You last purchased this on
 
Dawn Industries

Stainless Steel Replacement Blade for KwikCut T135SS Cutter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dawn Industries

Stainless Steel Replacement Blade for KwikCut T135SS Cutter

  • Fast #
  • Part #DBT135SS
  • Item #2995152
  • Manufacturer Part #BT135SS
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Adjustable:
No
Application:
Plastic Pipe
Brand Model Compatibility:
KwikCut T135SS Cutter
Clean Bagged:
No
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Length:
3-1/8 in
Material:
Stainless Steel
Product Type:
Replacement Blade
Smart Home Enabled:
No
Thickness:
0.03125 in
UL Listed:
No
Weight:
0.04 lb
Width:
1 in