2.5 Tons Electric Single-Stage Convertible, Downflow and Horizontal Packaged Air Conditioner

You last purchased this on
 
Day & Night®

PAD4 2.5 Tons Electric Single-Stage Convertible, Downflow and Horizontal Packaged Air Conditioner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Day & Night®

PAD4 2.5 Tons Electric Single-Stage Convertible, Downflow and Horizontal Packaged Air Conditioner

  • Fast #
  • Part #IPAD430000KTP0E
  • Item #7331781
  • Manufacturer Part #PAD430000KTP0E
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
0.7
BTU:
30000
BTU Cooling Rating:
28600 Btu/h
CEC Compliant:
For Sale in CA
Collection:
PAD4
Compressor Type:
Scroll
Configuration:
Convertible, Downflow, Horizontal
Decibel Rating (dB):
73 dB
Depth:
32-5/8 in
EER:
11.5
Height:
45-3/4 in
Horsepower:
1/10 hp
Length:
32-63/100 in
MBH:
30
Max CFM:
1000 cfm
Max Fuse Size:
25
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
14
Stages:
Single
Tonnage:
2.5 Ton
Type:
IPAD430000KTP0E
UL Listed:
Yes
Volts:
208/230V
Weight:
336 lb
Width:
48-3/16 in