Day & Night®
RGS Series 10 Tons 208/230V Three Phase Commercial Packaged Gas/Electric Unit
Part #IRGS120HDCA0AAA | Item #4029063 | Manufacturer Part #RGS120HDCA0AAA
Tonnage:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Day and night
- ASHRAE 90.1
- Can directly replace most Carrier units made after 1989
- Two scroll compressors with internal line-break overload protection
- Belt drive evaporator-fan motor
- Two-stage cooling control
- High and low pressure switches
- 2" filters
- Refrigerant circuits contain a liquid line filter drier to trap dirt and moisture
Specifications
AFUE: 80.00
BTU Cooling Rating: 114000 Btu/h
BTU Heat Rating: 250000 Btu/h
Coil Type: Aluminum Fin
Collection: RGS Series
Configuration: Convertible
Depth: 88-1/8 in
EER: 11.1
Height: 49-19/50 in
Length: 88-13/100 in
MBH: 114
Phase: Three Phase
Power Source: Electric, Gas
Refrigerant: R-410A
Stages: 2C
Tonnage: 10 Tons
UL Listed: Yes
Volts: 208/230V
Weight: 965
Width: 59-1/2 in
-
Call for Pricing