Day & Night®
RGS Series 10 Tons 208/230V Three Phase Commercial Packaged Gas/Electric Unit
Part #IRGS121HDCA0AAA | Item #4029106 | Manufacturer Part #RGS121HDCA0AAA
Tonnage:
10 TonsPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Day and Night
- ASHRAE 90.1
- Can directly replace most Carrier units made after 1989
- Single scroll compressor with internal line-break overload protection
- Belt drive evaporator-fan motor
- Single-stage cooling capacity control
- High and low pressure switches
- 2 inch filters
- Refrigerant circuits contain a liquid line filter drier to trap dirt and moisture
Specifications
AFUE: 80.00
BTU Cooling Rating: 117000 Btu/h
BTU Heat Rating: 250000 Btu/h
CEC Compliant: For Sale in CA
Coil Type: Aluminum Fin
Collection: RGS Series
Configuration: Convertible
Depth: 88-1/8 in
EER: 11
Fuel Type: Natural Gas
Height: 49-19/50 in
Length: 88-13/100 in
MBH: 117
Phase: Three Phase
Power Source: Electric, Gas
Refrigerant: R-410A
Stages: 1C
Tonnage: 10 Tons
UL Listed: Yes
Volts: 208/230V
Weight: 965
Width: 59-1/2 in
-
Call for Pricing
-
Call for Pricing