RGS Series 12.5 Tons 140 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #IRGS150LDCA0AAT  |  Item #7517825  |  Manufacturer Part #RGS150LDCA0AAT

Call for Pricing

Tonnage:

12.5 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

BTU Cooling Rating: 140000 Btu/h

BTU Heat Rating: 250000 Btu/h

Coil Type: Aluminum Fin

Collection: RGS Series

Compressor Type: Scroll

Configuration: Convertible

EER: 10.8

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 49-3/8 in

Ignition System: Direct Spark Ignition

Length: 88-1/8 in

MBH: 140

Phase: Three Phase

Power Source: Electric, Gas

Refrigerant: R-410A

Stages: 2C

Tonnage: 12.5 Tons

UL Listed: Yes

Volts: 460V

Weight: 1116

Width: 59-1/2 in