Day & Night®
RGS Series 12.5 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit
Part #IRGS150LDCA0AAA | Item #4100786 | Manufacturer Part #RGS150LDCA0AAA
Tonnage:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
BTU Cooling Rating: 140000 Btu/h
BTU Heat Rating: 250000 Btu/h
CEC Compliant: For Sale in CA
Coil Type: Aluminum Fin
Collection: RGS Series
Configuration: Convertible
EER: 10.8
Height: 49-19/50 in
Length: 88-13/100 in
MBH: 140
Phase: Three Phase
Power Source: Electric, Gas
Refrigerant: R-410A
Stages: 2C
Tonnage: 12.5 Tons
UL Listed: Yes
Volts: 460V
Weight: 1116
Width: 59-1/2 in
-
Call for Pricing