RGS Series 15 Tons 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #IRGS180HDCA0AAA  |  Item #4207589  |  Manufacturer Part #RGS180HDCA0AAA

Call for Pricing

Tonnage:

15 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

BTU Cooling Rating: 174000 Btu/h

BTU Heat Rating: 350000 Btu/h

Coil Type: Aluminum Fin

Collection: RGS Series

Configuration: Convertible

EER: 10.8

Height: 57-19/50 in

Length: 115-22/25 in

MBH: 174

Phase: Three Phase

Power Source: Electric, Gas

Refrigerant: R-410A

Stages: 2C

Tonnage: 15 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 1380

Width: 63-19/50 in