Day & Night®
RGS Series 20 Tons 230V Commercial Packaged Gas/Electric Unit
Part #IRGS240HDFA0AAA | Item #4482566 | Manufacturer Part #RGS240HDFA0AAA
Tonnage:
20 TonsPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
Coil Type: Plate Fin
Collection: RGS Series
Configuration: Vertical
EER: 9.8
Energy Star Compliant: No
MBH: 242
Phase: Three Phase
Power Source: Electric, Gas
Refrigerant: R-410A
Stages: 2H/2C
Tonnage: 20 Tons
Volts: 208/230V
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing