Day & Night®
RGS Series 20 Tons 460V Commercial Packaged Gas/Electric Unit
Part #IRGS240LDCA0AAT | Item #7528759 | Manufacturer Part #RGS240LDCA0AAT
Tonnage:
20 TonsPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
AFUE: 81.00
Application: Commercial
CEC Compliant: For Sale in CA
Coil Type: Plate Fin
Collection: RGS Series
Configuration: Vertical
EER: 9.8
ETL Listed: Yes
Energy Star Compliant: No
Fuel Type: Natural Gas, Propane
Heat Exchanger Type: Aluminized Steel
IEER: 11.7
IEER Range: 0 - 13.0
Length: 141-1/2 in
MBH: 400
Phase: Three Phase
Power Source: Electric, Gas
Refrigerant: R-410A
Stages: 2H/2C
Tonnage: 20 Tons
UL Listed: No
Volts: 460V
-
Call for Pricing