3 Ton 14 SEER R-410A Single-Stage Aluminum Fin Downflow and Horizontal 36 MBH 1-1/2 hp 460V 3-Phase Commercial Packaged Gas and Electric
RGS Series 3 Ton 14 SEER R-410A Single-Stage Aluminum Fin Downflow and Horizontal 36 MBH 1-1/2 hp 460V 3-Phase Commercial Packaged Gas and Electric
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 82.00 %
- AMP:
- 12, 38, 5.8
- BTU:
- 36000
- BTU Cooling Rating:
- 35400 Btu/h
- BTU Heat Rating:
- 89000 Btu/h
- Blower Type:
- Direct Drive
- Coil Type:
- Aluminum Fin
- Color Finish Name:
- White
- Compressor Type:
- Scroll
- Configuration:
- Downflow, Horizontal
- Decibel Rating (dB):
- 76 dB
- EER:
- 12
- Energy Star Compliant:
- No
- Height:
- 33-3/8 in
- Horsepower:
- 1-1/2 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 74-3/8 in
- MBH:
- 36
- Maximum Temperature:
- 115
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 14
- Stages:
- Single
- Style Name:
- RGS Series
- Temperature Range:
- Up to 115 Deg F
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 460V
- Weight:
- 527 lb
- Width:
- 46-3/4 in