3 Tons 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Day & Night®

RGS Series 3 Tons 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Brand image
Day & Night®

RGS Series 3 Tons 208/230V Three Phase Commercial Packaged Gas/Electric Unit

  • Part #IRGS036HLBA0AAA
  • Item #3879339
  • Manufacturer Part #RGS036HLBA0AAA
3.9 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

BTU Cooling Rating:
34600 Btu/h
BTU Heat Rating:
90000 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Aluminum Fin
Configuration:
Convertible
EER:
11
Height:
33-19/50
Length:
74-19/50
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER:
13
Stages:
Single
Style Name:
RGS Series
Tonnage:
3 Ton
Type:
IRGS036HLBA0AAA
UL Listed:
Yes
Volts:
208/230V
Weight:
483
Width:
46-3/4

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 1ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';