3 Tons 208/230V Three Phase Commercial Packaged Gas/Electric Unit
RGS Series 3 Tons 208/230V Three Phase Commercial Packaged Gas/Electric Unit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Day and night
- ASHRAE 90.1
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- High and low pressure switches
- Belt drive evaporator-fan motor
- Single-stage cooling capacity control
- Single scroll compressor with internal line-break overload protection
- Can directly replace most Carrier units made after 1989
- Refrigerant circuits contain a liquid line filter drier to trap dirt and moisture
- 2" filters
Specifications
- AFUE:
- 80.00 %
- BTU Cooling Rating:
- 34600 Btu/h
- BTU Heat Rating:
- 90000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Aluminum Fin
- Configuration:
- Convertible
- Depth:
- 74-3/8 in
- EER:
- 11
- Height:
- 33-19/50 in
- Length:
- 74-19/50 in
- MBH:
- 34.6
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 13
- Stages:
- 1C
- Style Name:
- RGS Series
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 483 lb
- Width:
- 46-3/4 in