RGS Series 4 Tons 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #IRGS048HECA0AAA  |  Item #4111124  |  Manufacturer Part #RGS048HECA0AAA

Call for Pricing

Tonnage:

4 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

BTU Cooling Rating: 45000 Btu/h

BTU Heat Rating: 150000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Aluminum Fin

Collection: RGS Series

Configuration: Convertible

EER: 11

Height: 33-19/50 in

Length: 74-19/50 in

Phase: Three Phase

Power Source: Electric, Gas

Refrigerant: R-410A

SEER: 13

Stages: Single

Tonnage: 4 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 537

Width: 46-3/4 in