Day & Night®
RGS Series 5 Tons 208/230V Three Phase Commercial Packaged Gas/Electric Unit
Part #IRGS060HLCA0AAA | Item #4029049 | Manufacturer Part #RGS060HLCA0AAA
Tonnage:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Day and night
- ASHRAE 90.1
- Can directly replace most Carrier units made after 1989
- Single scroll compressor with internal line-break overload protection
- Belt drive evaporator-fan motor
- Single-stage cooling capacity control
- High and low pressure switches
- 2" filters
- Refrigerant circuits contain a liquid line filter drier to trap dirt and moisture
Specifications
AFUE: 80.00
BTU Cooling Rating: 59000 Btu/h
BTU Heat Rating: 120000 Btu/h
CEC Compliant: For Sale in CA
Coil Type: Aluminum Fin
Collection: RGS Series
Configuration: Convertible
Depth: 74-3/8 in
EER: 10.8
Height: 33-19/50 in
Length: 74-19/50 in
MBH: 59
Phase: Three Phase
Power Source: Electric, Gas
Refrigerant: R-410A
SEER: 13
Stages: 1C
Tonnage: 5 Tons
UL Listed: Yes
Volts: 208/230V
Weight: 569
Width: 46-3/4 in
-
Call for Pricing