RGS Series 6 Ton 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #IRGS072HDCA0AAT  |  Item #7553910  |  Manufacturer Part #RGS072HDCA0AAT

Call for Pricing

Tonnage:

6 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 0.14

Application: Commercial

BTU Cooling Rating: 70000 Btu/h

BTU Heat Rating: 150000 Btu/h

Blower Type: 2 Speed

CEC Compliant: For Sale in CA

Coil Type: Aluminum Fin

Collection: RGS Series

Compressor Type: Scroll

Configuration: Convertible

EER: 11

ETL Listed: Yes

Energy Star Compliant: No

Fuel Type: Natural Gas, Propane

Height: 41-3/8 in

Horsepower: 1/4 hp

Ignition System: Direct Spark Ignition

Length: 74-3/8 in

Phase: Three Phase

Power Source: Electric, Gas

RPM: 1100

Refrigerant: R-410A

Stages: 1C

Temperature Range: 40 to 115 Deg F

Tonnage: 6 Tons

Type: IRGS072HDCA0AAT

UL Listed: Yes

Volts: 208/230V

Watts: 325

Weight: 652

Width: 46-3/4 in