Day & Night®
RGS Series 6 Tons 460V Commercial Packaged Gas/Electric Unit
Part #IRGS072LDCA0AAT | Item #7546073 | Manufacturer Part #RGS072LDCA0AAT
Tonnage:
6 TonsPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
CEC Compliant: For Sale in CA
Coil Type: Aluminum Fin
Collection: RGS Series
Configuration: Convertible
Energy Star Compliant: No
MBH: 70
Phase: Three Phase
Power Source: Electric, Gas
Refrigerant: R-410A
Stages: 1C
Tonnage: 6 Tons
UL Listed: No
Volts: 460V
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing