RGS Series 6 Tons 72 MBH 208/260V Three Phase Commercial Packaged Gas/Electric Unit

Part #IRGS072HEAA0AAA  |  Item #3685114  |  Manufacturer Part #RGS072HEAA0AAA

Call for Pricing

Tonnage:

6 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Complete factory charged, wired and run tested

Specifications

AFUE: 81.00

BTU: 72000

BTU Cooling Rating: 70000 Btu/h

BTU Heat Rating: 115000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Aluminum Fin

Collection: RGS Series

Compressor Type: Scroll

Configuration: Convertible

EER: 11

Energy Star Compliant: No

Height: 41-3/8 in

Horsepower: 1-1/2 hp

Length: 74-3/8 in

MBH: 72

Maximum Temperature: 115

Phase: Three Phase

Power Source: Electric, Gas

Refrigerant: R-410A

Stages: Single

Tonnage: 6 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 652

Width: 46-3/4 in