7.5 Tons 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Day & Night®

RGS Series 7.5 Tons 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Brand image
Day & Night®

RGS Series 7.5 Tons 208/230V Three Phase Commercial Packaged Gas/Electric Unit

  • Part #IRGS091HEAA0AAA
  • Item #3685043
  • Manufacturer Part #RGS091HEAA0AAA
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 19ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Complete factory charged, wired and run tested
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

BTU Cooling Rating:
83000 Btu/h
BTU Heat Rating:
224000 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Aluminum Fin
Collection:
RGS Series
Configuration:
Convertible
EER:
11
Height:
41-1/4 in
Length:
88-13/100 in
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Stages:
Single
Tonnage:
7.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
810 lb
Width:
59-1/2 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 6ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';